x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Stackable Flammable Cabinet, Manual Close Single Door, 6 Gal.,23"Wx18"Dx22"H

Global Industrial™ Stackable Flammable Cabinet, Manual Close Single Door, 6 Gal.,23"Wx18"Dx22"H

Item #: WB240966

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $447.95

Save $22.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 14-3/4"D x 5"H, Blue - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

GLOBAL™ STACKABLE FLAMMABLE CABINETS
Manual Close Door – 6 Gallon Capacity
These compact flammable safety cabinets are designed to easily stack on top of other safety cabinets for increased storage capacity. Compact safety cabinets are easily placed on counter tops or on top of other safety cabinets. Made using all welded, double walled 18 gauge steel for superior strength. Cabinet doors are made with 18 gauge interior and 14 gauge exterior for increased strength and fire protection. Double walled steel features 1-1/2" insulating air space. Flammable cabinets meet or exceed the NFPA Flammable Liquid Storage Code #30 and the OSHA standard for storage of class I, II and III liquids. Dual 2" flame arrestor air vents can connect to an exhaust system to maintain safe temperatures. Safety storage cabinets include a built-in grounding connector and adjustable rubber capped leveling feet. Flammable cabinet has 2" leak proof door sill. Doors feature a self latching mechanism that engages 3-point locking without handle rotation. Highly visible trilingual warning sign on door helps warn personnel about possible danger. Heavy duty 4" hinges with sturdy brass pins provide extra security. Flush, paddle handle prevents accidental catching or banging. Flammable safety cabinets have a yellow powder coat finish and radius edges for safety. Manual Close Door will not close automatically. 10 Year Limited Warranty.

  • WIDTH INCHES 23
  • DEPTH INCHES 18
  • HEIGHT INCHES 22
  • CAPACITY GALLONS 6
  • COLOR FINISH Yellow
  • ADJUSTABLE SHELVES 0
  • ASSEMBLY Assembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • DOOR QUANTITY 1
  • DOOR TYPE Manual Close
  • HANDLE TYPE Recessed
  • LOCK TYPE Keyed Alike
  • MANUFACTURERS PART NUMBER 240966
  • SHELF CAPACITY LBS 350
  • STYLE Stackable
  • TYPE Flammable
  • WEIGHT LBS 165
  • APPROVAL/REGULATIONS OSHA
  • LIMITED WARRANTY 10 years
  • GAUGE 14
  • Meets the National Fire Protection Association flammable liquid code #30.
  • Meets the Occupational Safety and Health Administration standard 1910.106.
  • Approved by the Factory Mutual System.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Stackable Flammable Cabinet, Manual Close Single Door, 6 Gal.,23"Wx18"Dx22"H

Global Industrial™ Stackable Flammable Cabinet, Manual Close Single Door, 6 Gal.,23"Wx18"Dx22"H

Item #: WB240966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant