Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wright

Model # :WBB3253461

MPN #: 7555SRT

Wright® Stackable Rotating Tote, 42-1/2"L x 42-1/2"W x 26-1/2"H, 2000 lb. Cap., Gray

Product Description
Introducing the Wright® Stackable Rotating Totes (SRTs): The Ultimate Material Handling Solution Are you ready to revolutionize your material handling operations? Our new Stackable Rotating Totes (SRTs) are designed to make your job easier, more efficient, and safer.

Features:
  • Forklift-Compatible Design: Easily move these totes with a forklift, and pair them with a rotator attachment to dump materials quickly and safely.
  • Space-Saving Stackability: Maximize your storage space by stacking these totes securely when not in use.
  • Durable and Reliable: Constructed from high-quality steel, our SRTs are built to handle the toughest industrial environments.
  • Size Options for Every Need: Available in sizes ranging from 1/3 cu yd to 1 1/2 cu yd to fit your specific material handling requirements.
  • Improved Safety: Engineered for secure stacking and smooth rotation to minimize workplace risks


PRICE
$595.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42-1/2 in
Width42-1/2 in
Height26-1/2 in
Weight Capacity2000 lbs
Weight269 lbs

Product Details

TypeNon-Collapsible Steel Bulk Containers
ColorGray
LidNo
Country of OriginUSA
Capacity20-1/4 ft³
MaterialSteel
Casters IncludedNo
Package Quantity1
Manufacturers Part Number7555SRT
Stack and/or NestStack
BrandWright