- Prevent items from falling off shelves
- Snap on and off quickly
- Easily stacked to contain larger items
- Corrosion proof: Polymer and Type 304 stainless steel construction
- Ships assembled
MetroMax Stackable Shelf Ledge Back For Industrial Plastic Shelving, 29"W x 3-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.50
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29 in |
| Height | 3-7/8 in |
| Weight | 0.8 lbs |
Product Details
| Type | Ledge |
| Material | Polymer/Type 304 Stainless Steel |
| Package Quantity | 1 |
| Color | Taupe/Silver |
| Brand | MetroMax |