Steel King® Stackable Steel Container, 42"L x 50"W x 29"H, 4000 lb. Capacity, Poppy Orange
Write a Review
|
Questions & Answers (0)
Product Description
Heavy corrugated steel sides and deck make Steel King's round corner corrugated containers a rugged and durable general purpose container. Universal stacking feet provide easy stackability. Stackable 4 high while loaded.
PRICE
$849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 50 in |
| Height | 29 in |
| Inside Length | 40 in |
| Inside Width | 48 in |
| Inside Height | 24 in |
| Weight Capacity | 4000 lbs |
| Weight | 258 lbs |
| Outside Length | 42 in |
Product Details
| Assembly Required | No |
| Type | Non- Collapsible Container |
| Color | Orange |
| Max Static Loaded Stack | 4 |
| Fork Entry | 4-Way |
| Lid | No |
| Max Dynamic Loaded Stack | 1 |
| Country of Origin | USA |
| Material | Steel |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | RCCM404824PP |
| Brand | Steel King |
Warranty
| Warranty | 1 |