Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin 1005 Series Workbench, Maple Butcher Block Square Edge, 48"W x 36"D, Gray

Stackbin 1005 Series Workbench, Maple Butcher Block Square Edge, 48"W x 36"D, Gray

Item #: WBB748478

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Gray

$964.76 up to 18% OFF

Price: $793.00

$132.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stackbin 1005 Series Workbench, Laminate Square Edge, 96"W x 30"D, Gray

Stackbin 1005 Series Workbench, Laminate Square Edge, 96"W x 30"D, Gray

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Stackbin Workbench, 1005 Series, Plastic Laminate Safety Edge, 60"W X 30"D, Gray

Stackbin Workbench, 1005 Series, Plastic Laminate Safety Edge, 60"W X 30"D, Gray

Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 36"D, Gray

Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 36"D, Gray

Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 36"D, Black

Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 36"D, Black

Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 30"D, Black

Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 30"D, Black

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height, C-Channel Leg Workbench, Gray Maple Sq. Edge, 72" x 30"

Global Industrial™ Adjustable Height, C-Channel Leg Workbench, Gray Maple Sq. Edge, 72" x 30"

Global Industrial™ C-Channel Leg Adjustable Height Workbench, Shop Top Square Edge, 96" x 36"

Global Industrial™ C-Channel Leg Adjustable Height Workbench, Shop Top Square Edge, 96" x 36"

Global Industrial™ 48 x 30 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray

Global Industrial™ 48 x 30 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray

Little Giant® 36"W x 24"D Maple Butcher Block Square Edge Top Table, Adjustable Leg

Little Giant® 36"W x 24"D Maple Butcher Block Square Edge Top Table, Adjustable Leg

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Gray

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Gray

Stackbin 3505 Series Workbench, Steel Square Edge, 72"W x 30"D, Black

Stackbin 3505 Series Workbench, Steel Square Edge, 72"W x 30"D, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

This work table is fully arc-welded and constructed with 2" x 2" 16 gauge box tube adjustable height leg members that are joined together with 16 gauge formed steel aprons. All box tube workbenches have a welded footrest, which also helps reinforce the table frame. All accessories from drawers to overhead structures and accessories will be able to bolt onto any of these workbenches. All the full welded frames ship fully assembled. This product is made in USA.

Weights & Dimensions

  • Depth 36 in
  • Width 48 in
  • Top Thickness 1-3/4 in
  • Weight Capacity 1000 lbs
  • Height 34 to 39 in
  • Gauge 16 ga
  • Weight 182 lbs

Product Details

  • Leg Type Adjustable
  • Country of Origin USA
  • Assembly Required No
  • Edge Type Square
  • Type Standard Workbench
  • Top Material Maple Butcher Block
  • Brand Stackbin
  • Leg Style Square Tubular Leg
  • Series 1005 Series
  • Material Steel
  • Manufacturers Part Number M4836-1005-GY
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 1005 Series Workbench, Maple Butcher Block Square Edge, 48"W x 36"D, Gray

Stackbin 1005 Series Workbench, Maple Butcher Block Square Edge, 48"W x 36"D, Gray

Item #: WBB748478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant