SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 36"D, Black

Gray Frame Shown

Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 36"D, Black

Item #: WBB748611

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Black

Price: $803.00

$133.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stackbin 1005 Series Workbench, Laminate Square Edge, 96"W x 30"D, Gray

Stackbin 1005 Series Workbench, Laminate Square Edge, 96"W x 30"D, Gray

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Stackbin Workbench, 1005 Series, Plastic Laminate Safety Edge, 60"W X 30"D, Gray

Stackbin Workbench, 1005 Series, Plastic Laminate Safety Edge, 60"W X 30"D, Gray

Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 36"D, Gray

Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 36"D, Gray

Stackbin Workbench, 1005 Series, Steel Square Edge, 48"W X 36"D, Blue

Stackbin Workbench, 1005 Series, Steel Square Edge, 48"W X 36"D, Blue

Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 30"D, Black

Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 30"D, Black

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 72"x30", Gray

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 72"x30", Gray

Global Industrial™ C-Channel Leg Adjustable Height Workbench, Shop Top Square Edge, 96" x 36"

Global Industrial™ C-Channel Leg Adjustable Height Workbench, Shop Top Square Edge, 96" x 36"

Global Industrial™ 48 x 30 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray

Global Industrial™ 48 x 30 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray

Global Industrial™ Leg Extender Kit, Black, Pack of 2

Global Industrial™ Leg Extender Kit, Black, Pack of 2

Global Industrial™ 60x30 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black

Global Industrial™ 60x30 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black

Little Giant® 36"W x 24"D Maple Butcher Block Square Edge Top Table, Adjustable Leg

Little Giant® 36"W x 24"D Maple Butcher Block Square Edge Top Table, Adjustable Leg

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Gray

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Gray

Stackbin 3505 Series Workbench, Steel Square Edge, 72"W x 30"D, Black

Stackbin 3505 Series Workbench, Steel Square Edge, 72"W x 30"D, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

This work table is fully arc-welded and constructed with 2" x 2" 16 gauge box tube adjustable height leg members that are joined together with 16 gauge formed steel aprons. The box tube workbench has a welded footrest which also helps reinforce the table frame. All accessories from drawers to overhead structures and accessories will be able to bolt onto any of these workbenches. All the full-welded frames ship fully assembled. This product is made in USA.

Weights & Dimensions

  • Depth 36 in
  • Width 48 in
  • Weight Capacity 1,000 lbs
  • Height 34 to 39 in
  • Gauge 16 ga
  • Weight 155 lbs

Product Details

  • Leg Type Adjustable
  • Country of Origin USA
  • Assembly Required No
  • Edge Type Square
  • Number of Shelves 0
  • Type Standard Workbench
  • Top Material Steel
  • Brand Stackbin
  • Leg Style Square Tubular Leg
  • Series 1005 Series
  • Material Steel
  • Manufacturers Part Number ES4836-1005-BK
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 36"D, Black

Stackbin 1005 Series Workbench, Steel Square Edge, 48"W x 36"D, Black

Item #: WBB748611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant