Mobile Stainless Steel Top Workbenches
Mobile Stainless Steel Top Workbenches come in fixed-height and adjustable-height options, providing an efficient & comfortable portable worksurface in commercial kitchens, laboratories & medical facilities, and other workplaces that prioritize a sterile environment. The durable stainless-steel tops are built to withstand high temperatures and resist rust & corrosion while providing antibacterial properties, and the non-porous surface promotes simple maintenance. Built-in casters make mobile workbenches easy to maneuver.
Select
Global Industrial™ Mobile Fixed Height Stainless Steel Top Workbenches

Boasting a fixed 36" height on 14-gauge tubular steel legs, Global Industrial™ Mobile Fixed-Height Stainless Steel Top Workbenches provide a stable, sturdy workspace in laboratories, garages, and warehouses. The 5" phenolic swivel casters roll smoothly and are equipped with built-in brakes to resist movement while completing the task at hand.
| Compare | Image | Width | Depth | Height | Weight Capacity | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 30 in | 36 in | 4000 lbs | Ships Same Day WB319361BL | $1,075.00 | |||
![]() | 60 in | 30 in | 36 in | 4000 lbs | Blue | Ships Same Day WB249402A | $995.00 | ||
![]() | 60 in | 30 in | 38 in | 4000 lbs | Tan | WB249402ATN | $1,225.00 | ||
![]() | 72 in | 30 in | 36 in | 4000 lbs | Ships Same Day WB253985BL | $1,425.00 | |||
![]() | 72 in | 30 in | 36 in | 4000 lbs | Ships Same Day WB249403A | $1,425.00 | |||
![]() | 72 in | 30 in | 38 in | 4000 lbs | Tan | Ships Same Day WB249403ATN | $1,475.00 |
Global Industrial™ Mobile Fixed Height Stainless Steel Top Workbenches with Power

Featuring a power apron with outlets, circuit breaker, and 10-foot power cord, Global Industrial™ Mobile Fixed Height Stainless Steel Top Workbenches with Power provides workers with a way to plug in electrical tools & diagonostic equipment. The fixed-height worksurface and built-in lower shelf provide space to work and hold supplies, while the swivel casters with brakes promote smooth-rolling maneuverability around the work area.
Global Industrial™ Mobile Adjustable Height Stainless Steel Top Workbenches

Built with adjustable height C-channel legs to customize the worksurface height, Global Industrial™ Mobile Adjustable-Height Stainless Steel Top Workbenches feature 5" casters for smooth-rolling in factory environments. The durable, easy-to-clean stainless-steel construction has cross bracing for reinforced strength, and removable duplex knock-outs accommodate optional electrical outlets.
Global Industrial™ Mobile Fixed Height Flared Leg Stainless Top Workbenches

With a fixed height and reinforced cross-braced legs, Global Industrial™ Mobile Fixed-Height Flared-Leg Stainless Top Workbenches provide a strong & rigid worksurface in factories and other industrial environments. Five-inch casters roll smoothly around work areas and removable duplex knock-outs accept optional electrical outlets to allow the easy use of power tools.
Stackbin Mobile Adjustable Height Stainless Steel Top Workbenches

Featuring stainless-steel tops for durable, easy-to-clean worksurfaces, Stackbin Mobile Adjustable Height Stainless Steel Top Workbenches are suitable for use in a variety of industrial settings. The adjustable-height legs let workers customize the worktop to accommodate a range of users & applications, with built-in casters that roll smoothly for easy maneuverability around the facility.
Showing 1-10 of 12 results

BenchPro Mobile Adjustable Height Stainless Steel Top Workbenches
Showing 1-10 of 52 results

Stackbin Mobile Electric Adjustable Height Stainless Steel Top Workbenches

Pro-Line Heavy Duty Adjustable Height Stainless Steel Top Workbenches
Showing 1-10 of 11 results