
Gray Frame Shown
$1,028.89 up to 15% OFF
Price: $874.00
$145.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This mobile workbench frame is fully arc welded, and constructed with 2" x 2" 16 ga box tube adjustable height leg members that are joined together with 16 ga formed steel aprons. The box tube workbench has a welded footrest, which also helps reinforce the table frame. All the accessories from drawers to the overhead structure will be able to bolt onto this Stackbin workbench. This workbench with a fully welded frame ships assembled. This product is made in the USA.
Weights & Dimensions
- Depth 30 in
- Wheel Diameter 4 in
- Width 48 in
- Top Thickness 1-3/4 in
- Weight Capacity 1000 lbs
- Height 35-1/4 to 40-1/4 in
- Gauge 16 ga
- Weight 174 lbs
Product Details
- Leg Type Adjustable
- Country of Origin USA
- Assembly Required No
- Edge Type Square
- Wheel Material Thermoplastic Rubber
- Type Mobile Standard Workbench
- Top Material Maple Butcher Block
- Brand Stackbin
- Leg Style Square Tubular Leg
- Series 1012 Series
- Material Steel
- Manufacturers Part Number M4830-1012-BK
- Wheel Type Locking
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.
You might be interested in this similar product
Global Industrial 48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge
Item #: 183149A
Ships in One Business Day
$403.95
compare items
Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 48"W x 30"D, Black
$874.0
- Product Information
- Customer Review
- Product Q&A
- Accessories