Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin Workbench, 2012 Series, Maple Butcher Block Square Edge, 48"W X 36"D, Gray

Stackbin Workbench, 2012 Series, Maple Butcher Block Square Edge, 48"W X 36"D, Gray

Item #: WBB747317

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Gray

$921.39 up to 23% OFF

Price: $708.00

$118.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stackbin 2012 Series Workbench W/ Laminate Top, 46"W x 36"D, Gray

Stackbin 2012 Series Workbench W/ Laminate Top, 46"W x 36"D, Gray

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Stackbin Workbench, 2012 Series, Ash Butcher Block Square Edge, 48"W X 30"D, Black

Stackbin Workbench, 2012 Series, Ash Butcher Block Square Edge, 48"W X 30"D, Black

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 72"W x 36"D Mobile Adjustable Height C-Channel Leg Workbench - Steel

Global Industrial™ 72"W x 36"D Mobile Adjustable Height C-Channel Leg Workbench - Steel

Global Industrial™ 48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Black

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Stackbin, 2012 Series, Maple Butcher Block Square Edge, 48"W X 36"D, Gray

This table has all the same construction as the 2011 Series worktable with addition of (4) 4" rubber over steel swivel casters and a 12" adjustable height lower steel shelf. Perfect for most assembly applications, the 2012 Series workbench is easy to pull out of the way for cleaning, or for reconfiguring the layout or process.

Product Details

  • Leg Type Adjustable
  • Country of Origin USA
  • Assembly Required Yes
  • Edge Type Square
  • Wheel Material Thermoplastic Rubber
  • Type Mobile Standard Workbench
  • Top Material Maple Butcher Block
  • Brand Stackbin
  • Leg Style Cantilever Leg
  • Series 2012 Series
  • Material Steel
  • Manufacturers Part Number M4836-2012-GY
  • Wheel Type Locking
  • Color Family Gray

Weights & Dimensions

  • Depth 36 in
  • Wheel Diameter 4 in
  • Width 48 in
  • Top Thickness 1-3/4 in
  • Weight Capacity 1000 lbs
  • Height 36-1/4 to 47-1/4 in
  • Gauge 14 Legs, 16 Stringer ga
  • Weight 165 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin Workbench, 2012 Series, Maple Butcher Block Square Edge, 48"W X 36"D, Gray

Stackbin Workbench, 2012 Series, Maple Butcher Block Square Edge, 48"W X 36"D, Gray

Item #: WBB747317

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant