Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin 2012 Series Workbench W/ Maple Square Edge Top, 96"W x 36"D, Black

Gray Frame Shown

Stackbin 2012 Series Workbench W/ Maple Square Edge Top, 96"W x 36"D, Black

Item #: WBB747265

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Black

Black

$1,483.08 up to 23% OFF

Price: $1,149.00

$191.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stackbin 2012 Series Workbench W/ Laminate Top, 46"W x 36"D, Gray

Stackbin 2012 Series Workbench W/ Laminate Top, 46"W x 36"D, Gray

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Stackbin 2012 Series Workbench W/ Laminate Top, 96"W x 36"D, Gray

Stackbin 2012 Series Workbench W/ Laminate Top, 96"W x 36"D, Gray

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 72"W x 36"D Mobile Adjustable Height C-Channel Leg Workbench - Steel

Global Industrial™ 72"W x 36"D Mobile Adjustable Height C-Channel Leg Workbench - Steel

Global Industrial™ 48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Black

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Black

Stackbin 3512 Series Workbench W/ Maple Square Edge Top, 96"W x 36"D, Gray

Stackbin 3512 Series Workbench W/ Maple Square Edge Top, 96"W x 36"D, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

This workbench has all the same construction as the 2011 series workbench with addition of (4) 4" rubber over steel swivel casters and a 12" adjustable height lower steel shelf. Perfect for most assembly applications, the 2012 series workbench is easy to pull out of the way for cleaning, or to reconfigure the layout or process. Made in USA.

Weights & Dimensions

  • Depth 36 in
  • Wheel Diameter 4 in
  • Width 96 in
  • Top Thickness 1-3/4 in
  • Height 36-1/4 to 47-1/4 in
  • Weight Capacity 1000 lbs
  • Gauge 14 Legs, 16 Stringer ga
  • Weight 270 lbs

Product Details

  • Leg Type Adjustable
  • Country of Origin USA
  • Assembly Required Yes
  • Edge Type Square
  • Wheel Material Thermoplastic Rubber
  • Type Mobile Standard Workbench
  • Top Material Maple Butcher Block
  • Brand Stackbin
  • Leg Style Cantilever Leg
  • Series 2012 Series
  • Material Steel
  • Manufacturers Part Number M9636-2012-BK
  • Wheel Type Locking
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 2012 Series Workbench W/ Maple Square Edge Top, 96"W x 36"D, Black

Stackbin 2012 Series Workbench W/ Maple Square Edge Top, 96"W x 36"D, Black

Item #: WBB747265

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant