
$1,007.80 up to 22% OFF
Price: $782.00
$130.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Stackbin, 2012 Series, Plastic Laminate Safety Edge, 60"W X 36"D, Gray
This table has all the same construction as the 2011 Series worktable with addition of (4) 4" rubber over steel swivel casters and a 12" adjustable height lower steel shelf. Perfect for most assembly applications, the 2012 Series workbench is easy to pull out of the way for cleaning, or for reconfiguring the layout or process.
This table has all the same construction as the 2011 Series worktable with addition of (4) 4" rubber over steel swivel casters and a 12" adjustable height lower steel shelf. Perfect for most assembly applications, the 2012 Series workbench is easy to pull out of the way for cleaning, or for reconfiguring the layout or process.
Weights & Dimensions
- Depth 36 in
- Wheel Diameter 4 in
- Width 60 in
- Top Thickness 1-3/4 in
- Height 36-1/4 to 47-1/4 in
- Weight Capacity 1000 lbs
- Gauge 14 Legs, 16 Stringer ga
- Weight 180 lbs
Product Details
- Leg Type Adjustable
- Country of Origin USA
- Assembly Required Yes
- Edge Type Safety
- Wheel Material Thermoplastic Rubber
- Type Mobile Standard Workbench
- Top Material Plastic Laminate
- Brand Stackbin
- Leg Style Cantilever Leg
- Series 2012 Series
- Material Steel
- Manufacturers Part Number C6036-2012-GY
- Wheel Type Locking
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.

Stackbin Workbench, 2012 Series, Plastic Laminate Safety Edge, 60"W X 36"D, Gray
$782.0
- Product Information
- Customer Review
- Product Q&A
- Accessories