SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin 2500 Series Workbench W/ Hardboard Top & Power Lift, 48"W x 30"D, Gray

Stackbin 2500 Series Workbench W/ Hardboard Top & Power Lift, 48"W x 30"D, Gray

Item #: WBB748363

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Black

Gray

$2,479.52 up to 28% OFF

Price: $1,789.00

$298.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Stackbin 2500 Series Workbench W/ Hardboard Top & Power Lift, 48"W x 30"D, Black

Stackbin 2500 Series Workbench W/ Hardboard Top & Power Lift, 48"W x 30"D, Black

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Black

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Black

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 72"W x 36"D Mobile Adjustable Height C-Channel Leg Workbench - Steel

Global Industrial™ 72"W x 36"D Mobile Adjustable Height C-Channel Leg Workbench - Steel

Global Industrial™ 48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

This mobile workbench ensures convenience in use with its height adjustment feature. Its electric hydraulic lift mechanism offers 12" of stroke with the push of a button. The "H-Frame" base makes this workbench a solid structural table, which is necessary for any mobile application. Made in USA.

Weights & Dimensions

  • Depth 30 in
  • Wheel Diameter 4 in
  • Width 48 in
  • Top Thickness 1-3/4 in
  • Weight Capacity 1,000 lbs
  • Height 34-3/4 - 42 in
  • Gauge 14 Legs, 16 Stringer ga
  • Weight 190 lbs

Product Details

  • Leg Type Adjustable
  • Country of Origin USA
  • Assembly Required Yes
  • Edge Type Square
  • Wheel Material Thermoplastic Rubber
  • Type Mobile Standard Workbench
  • Top Material Shop Top
  • Brand Stackbin
  • Leg Style C-Channel Leg W/ Base Frame
  • Series 2500 Series Electric Lift
  • Material Steel
  • Manufacturers Part Number H4830-2500-E-GY
  • Color Family Gray
  • Wheel Type Locking
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 2500 Series Workbench W/ Hardboard Top & Power Lift, 48"W x 30"D, Gray

Stackbin 2500 Series Workbench W/ Hardboard Top & Power Lift, 48"W x 30"D, Gray

Item #: WBB748363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant