
$2,555.69 up to 28% OFF
Price: $1,839.00
$306.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This mobile workbench enables convenient operation with its height adjustment feature. It has an electronic hydraulic lift mechanism that offers 12" of stroke with the push of a button. The "H-Frame" base makes this workbench a solid structural table, which is necessary for any mobile application. Made in USA.
Product Details
- Leg Type Adjustable
- Country of Origin USA
- Assembly Required Yes
- Edge Type Square
- Wheel Material Thermoplastic Rubber
- Type Mobile Standard Workbench
- Top Material Shop Top
- Brand Stackbin
- Leg Style C-Channel Leg W/ Base Frame
- Series 2500 Series Electric Lift
- Material Steel
- Manufacturers Part Number H4836-2500-E-GY
- Wheel Type Locking
- Color Family Gray
Weights & Dimensions
- Depth 36 in
- Wheel Diameter 4 in
- Width 48 in
- Top Thickness 1-3/4 in
- Weight Capacity 1000 lbs
- Height 34-3/4 to 42 in
- Gauge 14 Legs, 16 Stringer ga
- Weight 203 lbs
Customer Review
Product Q & A
There are no questions for this product.

Stackbin 2500 Series Workbench W/ Hardboard Top & Power Lift, 48"W x 36"D, Gray
$1839.0
- Product Information
- Customer Review
- Product Q&A
- Accessories