SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Gray

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Gray

Item #: WBB749614

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Black
  • Gray

Gray

$675.10 up to 17% OFF

Price: $557.00

$92.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Interion® Office Stool - Vinyl - 25"- 29" - Black

Interion® Office Stool - Vinyl - 25"- 29" - Black

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Stackbin 3505 Series Workbench, Steel Square Edge, 72"W x 30"D, Black

Stackbin 3505 Series Workbench, Steel Square Edge, 72"W x 30"D, Black

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Blue

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Blue

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 72"x30", Gray

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 72"x30", Gray

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

This workbench features the same hand-built construction as the 3500 series work table. The 3505 series workbench has the added benefit of 5" manual height adjustability. Using an external style leg cap and heavy duty fasteners, the 3505 series workbench is easily adjusted while retaining a weight capacity of 3500 lbs. The 14 gauge legs are fully arc-welded and each are bolted together with a 16 gauge formed stringer. This workbench base structure will allow the simple addition of any of the workbench accessories Stackbin offers. This product is made in USA.

Weights & Dimensions

  • Depth 30 in
  • Width 72 in
  • Top Thickness 1-3/4 in
  • Weight Capacity 3,500 lbs
  • Height 34 to 39 in
  • Gauge 14 Legs, 16 Stringer ga
  • Weight 162 lbs

Product Details

  • Leg Type Adjustable
  • Country of Origin USA
  • Assembly Required Yes
  • Edge Type Square
  • Number of Shelves 0
  • Type Standard Workbench
  • Top Material Maple Butcher Block
  • Brand Stackbin
  • Leg Style C-Channel Leg
  • Series 3505 Series
  • Material Steel
  • Manufacturers Part Number M7230-3505-GY
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 72"x30", Gray

Item #: 183168

(16)

Ships in One Business Day

$408.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Gray

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Gray

Item #: WBB749614

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant