Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 36"D, Gray

Model #: WBB749617

MPN #: M7236-3505-GY

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 36"D, Gray

|
Questions & Answers (0)
PRICE
$728.00
was $800.81
Save $72.81 (9%)
Usually ships in 10 to 13 days
Select Color
This workbench features the same hand-built construction as the 3500 series work table. The 3505 series workbench has the added benefit of 5" manual height adjustability. Using an external style leg cap and heavy duty fasteners, the 3505 series workbench is easily adjusted while retaining a weight capacity of 3500 lbs. The 14 gauge legs are fully arc-welded and each are bolted together with a 16 gauge formed stringer. This workbench base structure will allow the simple addition of any of the workbench accessories Stackbin offers. This product is made in USA.

1
1
Easy online or call-in returns.