SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin 3505 Series Workbench, Steel Square Edge, 72"W x 30"D, Black

Gray Frame Shown

Stackbin 3505 Series Workbench, Steel Square Edge, 72"W x 30"D, Black

Item #: WBB749532

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray
  • Blue

Black

Price: $556.00

$92.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Gray

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Gray

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Blue

Stackbin 3505 Series Workbench, Maple Butcher Block Square Edge, 72"W x 30"D, Blue

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 72"x30", Gray

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 72"x30", Gray

Global Industrial™ Leg Extender Kit, Black, Pack of 2

Global Industrial™ Leg Extender Kit, Black, Pack of 2

Global Industrial™ 60x30 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black

Global Industrial™ 60x30 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Built using the same hand-built construction as the 3500 series worktable, the 3505 workbench has the added benefit of 5" manual height adjustability. Using an external style leg cap and heavy duty fasteners, the 3505 series workbench is easily adjusted while retaining a weight capacity of 3500 lbs. The 14 gauge legs are fully arc-welded and each are bolted together with a 16 gauge formed stringer. This workbench base structure will allow the simple addition of any of the workbench accessories Stackbin offers. This product is made in USA.

Weights & Dimensions

  • Depth 30 in
  • Width 72 in
  • Weight Capacity 3,500 lbs
  • Height 34 to 39 in
  • Gauge 14 Legs, 16 Stringer ga
  • Weight 132 lbs

Product Details

  • Leg Type Adjustable
  • Assembly Required Yes
  • Country of Origin USA
  • Number of Shelves 0
  • Edge Type Square
  • Type Standard Workbench
  • Top Material Steel
  • Brand Stackbin
  • Leg Style C-Channel Leg
  • Series 3505 Series
  • Material Steel
  • Manufacturers Part Number ES7230-3505-BK
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ 72x30 Adjustable Height Workbench C-Channel Leg - Steel Square Edge - Black

Item #: 183154BK

(1)

Ships in One Business Day

$365.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 3505 Series Workbench, Steel Square Edge, 72"W x 30"D, Black

Stackbin 3505 Series Workbench, Steel Square Edge, 72"W x 30"D, Black

Item #: WBB749532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant