
$1,281.54 up to 25% OFF
Price: $962.00
$160.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This mobile workbench is constructed with 14 ga fully arc-welded legs that are joined together with a stringer. This workbench has 4" 330# capacity rubber over steel casters that are welded to the 5" adjustable leg cap. A 12" lower shelf is included, which can be mounted in (3) areas on the bottom leg strut. The 12" shelf helps tie the legs together and increase support. A full depth 24" bottom shelf can always replace the half depth shelf for an additional cost. This product is made in USA.
Weights & Dimensions
- Depth 30 in
- Wheel Diameter 4 in
- Width 96 in
- Top Thickness 1-3/4 in
- Weight Capacity 1000 lbs
- Height 35-1/4 to 40-1/4 in
- Gauge 14 Legs, 16 Stringer ga
- Weight 230 lbs
Product Details
- Leg Type Adjustable
- Country of Origin USA
- Assembly Required Yes
- Edge Type Square
- Wheel Material Thermoplastic Rubber
- Type Mobile Standard Workbench
- Top Material Ash Butcher Block
- Brand Stackbin
- Leg Style C-Channel Leg
- Series 3512 Series
- Material Steel
- Manufacturers Part Number A9630-3512-GY
- Wheel Type Locking
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.

Stackbin 3512 Series Workbench W/ Ash Square Edge Top, 96"W x 30"D, Gray
$962.0
- Product Information
- Customer Review
- Product Q&A
- Accessories