Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin 3512 Series Workbench W/ ESD Top & T Molding, 60"W x 30"D, Gray

Stackbin 3512 Series Workbench W/ ESD Top & T Molding, 60"W x 30"D, Gray

Item #: WBB748275

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Black

Gray

$909.26 up to 23% OFF

Price: $700.00

$116.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stackbin 3512 Series Workbench W/ Ash Square Edge Top, 48"W x 30"D, Black

Stackbin 3512 Series Workbench W/ Ash Square Edge Top, 48"W x 30"D, Black

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Stackbin 3512 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Gray

Stackbin 3512 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Gray

Stackbin 3512 Series Workbench W/ Ash Square Edge Top, 60"W x 30"D, Black

Stackbin 3512 Series Workbench W/ Ash Square Edge Top, 60"W x 30"D, Black

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 72"W x 36"D Mobile Adjustable Height C-Channel Leg Workbench - Steel

Global Industrial™ 72"W x 36"D Mobile Adjustable Height C-Channel Leg Workbench - Steel

Global Industrial™ 48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Black

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

This mobile workbench is constructed with 14 ga fully arc-welded legs that are joined together with a stringer. This workbench has 4" 330# capacity rubber over steel casters that are welded to the 5" adjustable leg cap. A 12" lower shelf is included, which can be mounted in (3) areas on the bottom leg strut. The 12" shelf helps tie the legs together and increase support. A full depth 24" bottom shelf can always replace the half depth shelf for an additional cost. This product is made in USA.

Weights & Dimensions

  • Depth 30 in
  • Wheel Diameter 4 in
  • Width 60 in
  • Top Thickness 1-1/4 in
  • Weight Capacity 1000 lbs
  • Height 35-1/4 to 40-1/4 in
  • Gauge 14 Legs, 16 Stringer ga
  • Weight 125 lbs

Product Details

  • Leg Type Adjustable
  • Country of Origin USA
  • Assembly Required Yes
  • Edge Type Safety
  • Wheel Material Thermoplastic Rubber
  • Type Mobile Standard Workbench
  • Top Material ESD Laminate
  • Brand Stackbin
  • Leg Style C-Channel Leg
  • Series 3512 Series
  • Material Steel
  • Manufacturers Part Number E6030-T-3512-GY
  • Wheel Type Locking
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 3512 Series Workbench W/ ESD Top & T Molding, 60"W x 30"D, Gray

Stackbin 3512 Series Workbench W/ ESD Top & T Molding, 60"W x 30"D, Gray

Item #: WBB748275

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant