Stackbin 4000 Series Workbench W/ Ash Square Edge Top & Power Lift, 60"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This adjustable workbench offers 12" of height adjustment with the push of a button. The unit has a 1000 lbs capacity and will allow any of the Stackbin workbench accessories or overhead structure items to be added at any time. It has full arc-welded legs and bolted stringer for exceptional support. The standard work height range is 30" - 40". This product is made in USA.
PRICE
$1,594.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 30 - 40 in |
| Weight Capacity | 1000 lbs |
| Weight | 205 lbs |
| Top Thickness | 1-3/4 in |
| Gauge | 14 Legs, 16 Stringer ga |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Light Duty Workbench |
| Color | Gray |
| Series | 4000 Series Electric Lift |
| Adjustment Type | Electric |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | A6036-4000-E-GY |
| Top Material | Ash Butcher Block |
| Brand | Stackbin |