Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin 4000 Series Workbench W/ Laminate Top & Power Lift, 60"W x 30"D, Black

Gray Frame Shown

Stackbin 4000 Series Workbench W/ Laminate Top & Power Lift, 60"W x 30"D, Black

Item #: WBB746749

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Black

$2,103.18 up to 26% OFF

Price: $1,546.00

$257.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

This adjustable workbench offers 12" of height adjustment with the push of a button. The unit has a 1000 lbs capacity and will allow any of the Stackbin workbench accessories or overhead structure items to be added at any time. It has full arc-welded legs and bolted stringer for exceptional support. The standard work height range is 30" - 40". This product is made in USA.

Product Details

  • Leg Type Adjustable
  • Country of Origin USA
  • Assembly Required Yes
  • Edge Type Square
  • Type Mobile Standard Workbench
  • Top Material Plastic Laminate
  • Brand Stackbin
  • Leg Style C-Channel Leg
  • Series 4000 Series Electric Lift
  • Material Steel
  • Manufacturers Part Number P6030-4000-E-BK
  • Color Family Black

Weights & Dimensions

  • Depth 30 in
  • Width 60 in
  • Top Thickness 1-3/4 in
  • Weight Capacity 1000 lbs
  • Height 30 to 40 in
  • Gauge 14 Legs, 16 Stringer ga
  • Weight 185 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 4000 Series Workbench W/ Laminate Top & Power Lift, 60"W x 30"D, Black

Stackbin 4000 Series Workbench W/ Laminate Top & Power Lift, 60"W x 30"D, Black

Item #: WBB746749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant