Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin Workbench, 4000 Series, Hardboard, 48"W X 30"D, Gray

Stackbin Workbench, 4000 Series, Hardboard, 48"W X 30"D, Gray

Item #: WBB747914

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Gray

$1,463.62 up to 25% OFF

Price: $1,100.00

$183.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stackbin 4000 Series Workbench W/ Steel Square Edge & Power Lift, 60"W x 30"D, Gray

Stackbin 4000 Series Workbench W/ Steel Square Edge & Power Lift, 60"W x 30"D, Gray

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Stackbin 2011 Series Workbench W/ Ash Square Edge Top, 48"W x 30"D, Gray

Stackbin 2011 Series Workbench W/ Ash Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60"x30"

Global Industrial™ Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60"x30"

Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 60"W x 30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top & Drawer, 60"W x 30"D, Gray

Parent Standard Workbench W/ C Channel Leg, Maple Square Edge, 72"W x 30"D, Gray

Parent Standard Workbench W/ C Channel Leg, Maple Square Edge, 72"W x 30"D, Gray

Pro-Line 72 X 30 EL7230PL-L14 Ergoline Hand Crank Height Adjustable Workbench Plastic Laminate Top

Pro-Line 72 X 30 EL7230PL-L14 Ergoline Hand Crank Height Adjustable Workbench Plastic Laminate Top

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Stackbin, 4000 Series, Hardboard, 48"W X 30"D, Gray

On-the-fly height adjustability is what the 4000 Series work table is built for. Incorporating a hydraulic lift system with electric or manual hand-crank operation into our standard 3500 Series workbench leg for 12 inches of effortless height adjustment, the 4000 is perfect for multi-user packing, shipping, or assembly application. 14 gauge legs are fully arc welded and each are bolted together with a 16 gauge formed stringer. This workbench base structure will allow the simple addition of any of the workbench accessories we offer.

Product Details

  • Leg Type Adjustable
  • Country of Origin USA
  • Assembly Required Yes
  • Edge Type Square
  • Type Standard Workbench
  • Top Material Hardboard
  • Brand Stackbin
  • Leg Style C-Channel Leg
  • Series 4000 Series
  • Material Steel
  • Manufacturers Part Number H4830-4000-GY
  • Color Family Gray

Weights & Dimensions

  • Depth 30 in
  • Width 48 in
  • Top Thickness 1-3/4 in
  • Weight Capacity 1000 lbs
  • Height 30 to 42 in
  • Gauge 14 Legs, 16 Stringer ga
  • Weight 165 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin Workbench, 4000 Series, Hardboard, 48"W X 30"D, Gray

Stackbin Workbench, 4000 Series, Hardboard, 48"W X 30"D, Gray

Item #: WBB747914

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant