Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin Workbench, 4000 Series, Hardboard, 60"W X 30"D, Gray

Stackbin Workbench, 4000 Series, Hardboard, 60"W X 30"D, Gray

Item #: WBB747858

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Gray

$1,497.68 up to 26% OFF

Price: $1,115.00

$185.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Stackbin, 4000 Series, Hardboard, 60"W X 30"D, Gray

On-the-fly height adjustability is what the 4000 Series work table is built for. Incorporating a hydraulic lift system with electric or manual hand-crank operation into our standard 3500 Series workbench leg for 12 inches of effortless height adjustment, the 4000 is perfect for multi-user packing, shipping, or assembly application. 14 gauge legs are fully arc welded and each are bolted together with a 16 gauge formed stringer. This workbench base structure will allow the simple addition of any of the workbench accessories we offer.

Weights & Dimensions

  • Depth 30 in
  • Width 60 in
  • Top Thickness 1-3/4 in
  • Weight Capacity 1000 lbs
  • Height 30 to 42 in
  • Gauge 14 Legs, 16 Stringer ga
  • Weight 175 lbs

Product Details

  • Leg Type Adjustable
  • Country of Origin USA
  • Assembly Required Yes
  • Edge Type Square
  • Type Standard Workbench
  • Top Material Hardboard
  • Brand Stackbin
  • Leg Style C-Channel Leg
  • Series 4000 Series
  • Material Steel
  • Manufacturers Part Number H6030-4000-GY
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin Workbench, 4000 Series, Hardboard, 60"W X 30"D, Gray

Stackbin Workbench, 4000 Series, Hardboard, 60"W X 30"D, Gray

Item #: WBB747858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant