Stackbin® Stackbin Top Cover For 9"W x 18-3/4"D x 7-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stackbin Top Cover For 9"W x 18-3/4"D x 7-1/2"H - Gray
Top covers are available for all of our Stackbins and Stackboxes. They simply lay inside the stack ledge of the container and have a 1/2" bend on one side for easy removal. The cover does not interfere with the stacking feature and can be removed if necessary. Constructed of 18 Gauge Formed Steel.
Top covers are available for all of our Stackbins and Stackboxes. They simply lay inside the stack ledge of the container and have a 1/2" bend on one side for easy removal. The cover does not interfere with the stacking feature and can be removed if necessary. Constructed of 18 Gauge Formed Steel.
PRICE
$26.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 15-3/4 in |
| Height | 7-1/2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Top Cover |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 1-3BC-GY |
| Brand | Stackbin |