Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB184813BL

MPN #: 184813BL

Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 10-7/8"L x 11"W x 5"H, Blue - Pkg Qty 6

Product Description
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

PRICE
$43.80  Sold in packages of 6 / $7.30 ea

1
1
Expected on or around 10/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width11 in
Height5 in
Size (L x W x H)10-7/8 x 11 x 5 in
Inside Length10-1/4 in
Inside Width10 in
Inside Height4-3/4 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorBlue
MaterialPlastic
Package Quantity6
Manufacturers Part Number184813BL
Stack and/or NestHang & Stack
BrandAkro-Mils