Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 14-3/4"L x 16-1/2"W x 7"H, Yellow - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.
PRICE
$79.50 Sold in packages of 6 / $13.25 ea
1
1
Expected on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/4 in |
| Width | 16-1/2 in |
| Height | 7 in |
| Size (L x W x H) | 14-3/4 x 16-1/2 x 7 in |
| Inside Length | 14 in |
| Inside Width | 14-3/4 in |
| Inside Height | 6-3/4 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Colored Bin |
| Color | Yellow |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 184816YL |
| Stack and/or Nest | Hang & Stack |
| Brand | Akro-Mils |