Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB184811YL

MPN #: 184811YL

Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 7-3/8"L x 4-1/8"W x 3"H, Yellow - Pkg Qty 24

Product Description
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

PRICE
$52.56  Sold in packages of 24 / $2.19 ea

1
1
Expected on or around 10/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Width4-1/8 in
Height3 in
Size (L x W x H)7-3/8 x 4-1/8 x 3 in
Inside Length6-3/4 in
Inside Width3-7/16 in
Inside Height2-13/16 in
Weight0.3 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorYellow
MaterialPlastic
Package Quantity24
Manufacturers Part Number184811YL
Stack and/or NestHang & Stack
BrandAkro-Mils