SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin® Stackrack For 5-1/2"W x 12"D x 4-1/2"H Bin, Black

Stackbin® Stackrack For 5-1/2"W x 12"D x 4-1/2"H Bin, Black

Item #: WBB529150

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Black

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stackbin® Stackrack For 5-1/2"W x 12"D x 4-1/2"H Bin, Gray

Stackbin® Stackrack For 5-1/2"W x 12"D x 4-1/2"H Bin, Gray

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Louvered Wall Panel Without Bins 18x61 - Pkg Qty 2

Global Industrial™ Louvered Wall Panel Without Bins 18x61 - Pkg Qty 2

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Pegboard Panel For Portable Bin Cart, 36"W x 61"H, Black

Global Industrial™ Pegboard Panel For Portable Bin Cart, 36"W x 61"H, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Single Stackrack for 5-1/2"W x 12"D x 4-1/2"H Stackbin - Black

This 6-1/4"W x 10-3/4"D x 4-3/4"H rack is made with spot welded steel for long lasting durability. The patented Stackbin® locking system secures safe stacking without tools or fasteners. Stackracks allow boxes or bins to be easily reconfigured at any time.

Weights & Dimensions

  • Depth 10-3/4 in
  • Width 6-1/4 in
  • Weight Capacity 100 lbs
  • Height 4-3/4 in
  • Weight 4.00 lbs

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Type Stackrack
  • Brand Stackbin
  • Package Quantity 1
  • Material Steel
  • Manufacturers Part Number 1-1SR-BK
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Stackrack For 5-1/2"W x 12"D x 4-1/2"H Bin, Black

Stackbin® Stackrack For 5-1/2"W x 12"D x 4-1/2"H Bin, Black

Item #: WBB529150

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant