Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin® Stackrack For 9"W x 18-3/4"D x 7-1/2"H Steel Bins, Black

Stackbin® Stackrack For 9"W x 18-3/4"D x 7-1/2"H Steel Bins, Black

Item #: WBB529043

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Black

Black

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stackbin® Stackrack For 9"W x 18-3/4"D x 7-1/2"H Steel Bins, Gray

Stackbin® Stackrack For 9"W x 18-3/4"D x 7-1/2"H Steel Bins, Gray

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Gray Price for pack of 4

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Louvered Wall Panel Without Bins 18x61 - Pkg Qty 2

Global Industrial™ Louvered Wall Panel Without Bins 18x61 - Pkg Qty 2

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Louvered Wall Panel Without Bins 36x19 Blue - Pkg Qty 4

Global Industrial™ Pegboard Panel For Portable Bin Cart, 36"W x 61"H, Black

Global Industrial™ Pegboard Panel For Portable Bin Cart, 36"W x 61"H, Black

Stackbin® 4-1/2"W x 8"D x 7-3/4"H Steel Assembly Bin With Hopper, Gray

Stackbin® 4-1/2"W x 8"D x 7-3/4"H Steel Assembly Bin With Hopper, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Stackrack For 9"W x 18-3/4"D x 7-1/2"H Bins - Black

Individual Stackracks are designed to be teamed up with Stackbins and Stackboxes to create a heavy-duty storage system that can be reconfigured or added to at any time. Stackracks allow for bins and boxes to be removed easily from a setup for transport or restocking. Stackracks can support any weight that fits within the cube of the coinciding container. They easily stack together without tools or fasteners and feature Stackbins' patented locking system which guarantees safe and secure configuration. Different size Stackracks can be inter-stacked with the use of adapter covers. Stackracks are also available in a two-sided design to be used with double hopper bins for a dual-sided assembly application. Constructed of 18 Gauge w/ 1" x 1/2" x 1/8" thick channel Spot Welded Steel.

Weights & Dimensions

  • Depth 16 in
  • Width 9-5/8 in
  • Weight Capacity 100 lbs
  • Height 7-3/4 in
  • Weight 9 lbs

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack
  • Type Stackrack
  • Brand Stackbin
  • Package Quantity 1
  • Material Steel
  • Manufacturers Part Number 1-3SR-BK
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin® Stackrack For 9"W x 18-3/4"D x 7-1/2"H Steel Bins, Black

Stackbin® Stackrack For 9"W x 18-3/4"D x 7-1/2"H Steel Bins, Black

Item #: WBB529043

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant