
Price: $1,424.00
$237.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Stackrack Unit, 48"W X 18-3/4"D X 42"H - 20 Steel Bins, Gray
Here are a few bin storage units that have been built using same size bins and set on top of our standard 12" high rack base. Here we are using the 9"W x 18-3/4"D x 7-1/2" H Stackbins and Stackrack to create units with certain amounts of compartments. All bin units are completely modular and can be reconfigured or added to at any time.
Bin Size Reference Table
Here are a few bin storage units that have been built using same size bins and set on top of our standard 12" high rack base. Here we are using the 9"W x 18-3/4"D x 7-1/2" H Stackbins and Stackrack to create units with certain amounts of compartments. All bin units are completely modular and can be reconfigured or added to at any time.
TYPE | W" | D" | H" |
A | 12 | 20-1/2 | 9-1/2 |
B | 15 | 24 | 11 |
C | 18 | 30 | 12 |
D | 9 | 18-3/4 | 7-1/2 |
Weights & Dimensions
- Depth 42 in
- Width 48 in
- Height 18-3/4 in
- Weight 210 lbs
Product Details
- Assembly Required All-Welded
- Number of Bins 20
- Bin Material Steel
- Brand Stackbin
- Package Quantity 1
- Bin Color Family Gray
- Style Racking StackRacks
- Manufacturers Part Number 1-320BCU-5-GY
- Color Family Gray
- Bin Quantity (Bin Size) 20(D)
- Frame Material Steel
Customer Review
Product Q & A
There are no questions for this product.

Stackbin® Steel Hopper Bin Stackrack Unit, 48"W X 18-3/4"D X 42"H, 20 Steel Bins, Gray
$1424.0
- Product Information
- Customer Review
- Product Q&A
- Accessories