Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BK Resources

Model # :WBB2384926

MPN #: BEVT-3060R

BK Resources Stainless Beverage Table, Sink On Right, 5"Riser Electric Outlet 30X60

Product Description
BK Resources BEVT-3060R, Stainless Beverage Table, Sink On Right, 5"Riser Electric Outlet 30X60

BK Resources Heavy Duty beverage table measures 36" tall 60"W x 30"D. On the right side there is a 14"x10" sink with gooseneck faucet. The top is made from 14 gauge stainless steel and the body is made from 18 gauge stainless steel. The 5" riser prevents objects from sliding off and has an electric outlet for convenience. Table has a built- in urn trough with a drain for drips and spills. There is a hinged door under the sink and 1 standard adjustable shelf. Table has a 3-10 day lead time. Tested and certified by NSF.

PRICE
$4,899.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width61 in
Depth34-1/2 in
Height33 in
Weight221.5 lbs
Backsplash Height5 in

Product Details

Assembly RequiredYes
ColorSilver
MaterialStainless Steel
DescriptionStainless Steel Beverage Table, Sink On Right
Manufacturers Part NumberBEVT-3060R
Shelves2
Top MaterialTop 14 Gauge Stainless Steel / Body 18 Gauge Stainless Steel
BrandBK Resources