SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Vollrath® Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Item #: WBB208723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$72.95 ea.

Price: $437.70 / Pkg of 6

Save $21.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 5332  - Dipper, Professional Transfer Ladle, 64 Oz., 13-5/8" Long - Pkg Qty 3

Vollrath® 5332 - Dipper, Professional Transfer Ladle, 64 Oz., 13-5/8" Long - Pkg Qty 3

Alegacy 72919 - Stainless Steel Dipper 32 Oz. With Solder Seal

Alegacy 72919 - Stainless Steel Dipper 32 Oz. With Solder Seal

Vollrath® 4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

Vollrath® 8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

Vollrath® 8 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 8 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Alegacy 273912 - 1/2 Oz. Ladle, Conventional Line - Pkg Qty 12

Alegacy 273912 - 1/2 Oz. Ladle, Conventional Line - Pkg Qty 12

Winco LE-4 Elegance Ladle, 4 oz., 13", Stainless Steel - Pkg Qty 24

Winco LE-4 Elegance Ladle, 4 oz., 13", Stainless Steel - Pkg Qty 24

Vollrath® 1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

Vollrath® 1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Stainless Dipper - 1 Qt - 12" Handle

Graduations marked clearly inside and outside. Stainless steel. Welded hooked handle prevents dipper from sliding into container. Makes hanging storage convenient. Bowl Top Diameter: 6-3/8" (16.2 cm). Bowl Base Diameter: 4-3/4" (12 cm). Stainless Steel finish. 1 quart capacity. Sold in package quantity of 6. Priced each.

Weights & Dimensions

  • Depth 3-1/2 in
  • Diameter 6-3/8 in
  • Length 12 in

Product Details

  • Brand Vollrath
  • Package Quantity 6
  • Description Dipper
  • Material Stainless Steel and Plastic
  • Style Dipper
  • Manufacturers Part Number 58700
  • Capacity 32 oz
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Vollrath® Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Item #: WBB208723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant