Prevost Stainless Steel 1/4" Plug W/ISO 6150 Profile & 1/4"Hose Barb Connection Used W/CSM Coupler
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel plug used with CSM coupler. Scratch and corrosion resistant. High precision tolerances. 1/4" hose barb.
PRICE
$109.95
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.13 in |
| Width | 1.77 in |
| Height | 1.18 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 1/4 in |
| Thread | 1/4 Hose Barb in |
Product Details
| Interchange | ISO 6150 |
| CFM | 40 CFM |
| Connection Configuration | 1/4 Hose Barb |
| Made in the USA | No |
| Material | Stainless Steel |
| Description | Stainless Steel Plug With ISO 6150 Profile Used With CSM Coupler |
| Package Quantity | 10 |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | CRP 066806 |
| Brand | Prevost |