Prevost Stainless Steel 1/4" Plug W/ISO 6150 Profile & 3/8"Hose Barb Connection Used W/CSM Coupler
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel plug used with CSM coupler. Scratch and corrosion resistant. High precision tolerances. 3/8" hose barb.
PRICE
$119.95
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.33 in |
| Width | 3.74 in |
| Height | 0.59 in |
| Weight | 0.6 lbs |
| Nominal Flow Diameter | 1/4 in |
| Thread | 3/8 Hose Barb in |
Product Details
| Interchange | ISO 6150 |
| CFM | 35 CFM |
| Connection Configuration | 3/8 Hose Barb |
| Made in the USA | No |
| Material | Stainless Steel |
| Description | Stainless Steel Plug With ISO 6150 Profile Used With CSM Coupler |
| Package Quantity | 10 |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | CRP 066810 |
| Brand | Prevost |