+

Customers Also Viewed
Weights & Dimensions
- Belt Width 1-7/8 in
- Post Diameter 2-1/2 in
- Belt Length 6-1/2 ft
- Post Height 39 in
- Height 39 in
- Weight 17.5 lbs
- Base Diameter 14-1/8 in
Product Details
- Post Color Family Stainless Steel
- Assembly Required Yes
- Description Crowd Control Belt Barrier
- Base Style Weighted Round
- Type Retractable Belt Barrier
- Indoor/Outdoor Indoor
- Post Material Steel
- Package Quantity 1
- Brand Global Industrial
- Belt Color Family Black
- Manufacturers Part Number 269383BK
- Color Family Silver
- Number of Belts 1
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: JENNIFER
Date: October 15, 2020
-
Reviewer: Walter
Date: October 06, 2020
Your review:
Muy buen producto por el precio pagado y muy buen servicio de empaque . -
Reviewer: Anonymous
Date: August 23, 2019
Your review:
Very nice product, good looking and very practical. -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
this product is a must have when it comes to crowd control in my facility and has proven to be something I can easily obtain from Global -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
This product works just as well as the more expensive brands -
Reviewer: Anonymous
Date: March 23, 2018
Your review:
We are very happy with this product. It meets our purpose. -
Reviewer: Anonymous
Date: June 13, 2013
Your review:
The stainless steel retractable stanchions are exactly what we were looking for and working well. Thanks to Global for having this product at such a reasonalbe cost. -
Reviewer: Anonymous
Date: April 05, 2012
Your review:
Happy with product, customer would have like the belt to be a little longer but otherwise was very happy. It would be helpful if shipping was a little closer or quicker I would be able to utilize a lot more. -
Reviewer: Anonymous
Date: January 26, 2012
Your review:
Speedy delivery, items in stock and excellent quality merchandise. Easy to put together and high looks great. -
Reviewer: Anonymous
Date: October 20, 2011
Your review:
Love this product, great look, very sturdy, easy to assemble. Fast delivery!
There are 1 questions and 1 answer for this product.
-
How many post have because it says one belt.
Question Asked By: Addie, January 29, 2019
Answer This Question
Question Answered By:
-
anonymous
Hello Addie. One post is provided for a purchase quantity of 1. Thank you for your interest in our product.
-

Tensator Queueueway Merchandising & Impulse Sales Bowl, 12-1/2" Diameter
Item #: 269545
Not Yet Rated
$68.95

Queueway Acrylic Sign, Double Sided, "Please Enter Here", 7"Wx11"H, Black/White
Item #: 443081
Not Yet Rated
$45.95

Global Industrial Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black Belt
$36.46
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories