OZ Lifting Products Stainless Steel Backing Plate For OZWALL1-TPSS
Write a Review
|
Questions & Answers (0)
Product Description
The BACK1-SS stainless steel backing plate provides reinforcement for Series 1 pedestal and wall bases, ensuring stability and safety for Stainless Davit Cranes. Made from 304 stainless steel, they withstand corrosion and harsh environments while completing a full stainless steel davit system.
PRICE
$555.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1500 lbs |
| Weight | 27 lbs |
Product Details
| Assembly Required | No |
| Type | Backing Plate For OZ Davit Crane |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | OZBACK1-SS |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |