Features:
- 1/4" diameter wire rope
- Stainless steel finish
- Swivel hook allows load to rotate
Weights & Dimensions
| Length | 30 ft |
| Diameter | 1/4 |
| Average Breaking Strength | 6000 lbs |
Product Details
| Assembly Required | No |
| Type | Stainless Steel Cable |
| Body Material | Stainless Steel |
| Color | Silver |
| Material | 7x19 Stainless Steel |
| Construction Type | Ropes, Twine & Cables |
| Package Quantity | 1 |
| Manufacturers Part Number | OZSS.25-30B |
| End Type | Ball End |
| Brand | OZ Lifting Products |