Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Drawer for Winholt Poly Top Work Tables - 304 Stainless Steel 30"W

Drawer for Winholt Poly Top Work Tables - 304 Stainless Steel 30"W

Item #: WBB237010

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $185.95

Save $9.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Drawer for Winholt Poly Top Work Tables - 304 Stainless Steel 30"W

  • All welded 304 series stainless steel construction.
  • Plastic Slide Drawer with Stainless Steel Front and Stainless Steel Pan for 30" wide table


Weights & Dimensions

  • Depth 20 in
  • Width 20 in
  • Weight Capacity 50 lbs

Product Details

  • Type Drawer
  • Brand Winholt
  • Country of Origin USA
  • Assembly Required No
  • Accessory Material 304 Stainless Steel
  • Manufacturers Part Number SD-1/30
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drawer for Winholt Poly Top Work Tables - 304 Stainless Steel 30"W

Drawer for Winholt Poly Top Work Tables - 304 Stainless Steel 30"W

Item #: WBB237010

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant