Triton Products Stainless Steel Extended Spring Clip 3/4" To 1-1/4" Hold Range, 3 pc
Write a Review
|
Questions & Answers (0)
Product Description
STAINLESS STEEL LOCBOARD™ PEGBOARDS
Extended Spring Clip
Ideal for use in healthcare, medical, food and marine environments. Made using corrosion resistant stainless steel. Features 2 and 4-point square interlocking tabs that attach to LocBoard™ for metal-to-metal holding power. Hooks can be rotated or combined with other hooks to improve holding capacity and offer storage of oddly shaped items. Offer 3/4" to 1-1/4" hold range with 2" projection. Mounts vertically or horizontally to LocBoard™ with included LocScrews. Limited Lifetime Warranty.
Extended Spring Clip
Ideal for use in healthcare, medical, food and marine environments. Made using corrosion resistant stainless steel. Features 2 and 4-point square interlocking tabs that attach to LocBoard™ for metal-to-metal holding power. Hooks can be rotated or combined with other hooks to improve holding capacity and offer storage of oddly shaped items. Offer 3/4" to 1-1/4" hold range with 2" projection. Mounts vertically or horizontally to LocBoard™ with included LocScrews. Limited Lifetime Warranty.
PRICE
$22.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
Product Details
| Assembly Required | No |
| Type | Hook |
| Material | Stainless Steel |
| Package Quantity | 3 |
| Color | Stainless Steel |
| Manufacturers Part Number | 63107 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |