Cejn® Stainless Steel Flat Face Nipple, 3/4" Body Size, Viton Seals
Write a Review
|
Questions & Answers (0)
Product Description
CEJN Series 766 is a Flat-Face quick-connect coupling dimensionally in accordance to ISO 16028 Standard for low- and medium-pressure hydraulic applications. The Flat-Face design minimizes spillage during connection and disconnection. The stainless steel design makes it extra sturdy to fit applications in extreme environments. Series 766 couplings require only one hand for operation, making connection and disconnection fast and easy. Dust caps are available as accessories for both the coupling and nipple to prevent dust and debris from entering the system. Series 766 couplings also feature manual security locking as added protection against involuntary disconnection.
PRICE
$429.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 1 lbs |
| Nominal Flow Diameter | 3/4 in |
Product Details
| Interchange | ISO 16028 (3/4) |
| Series | Series 766 |
| Connection Configuration | 3/4 Female NPT |
| Gallons per Minute | 41.4 gal/min |
| Temperature Range | -4° F to +401° F °F |
| Seal Material | Viton |
| Made in the USA | No |
| Material | Stainless Steel |
| Max Operating PSI | 3625 psi |
| Manufacturers Part Number | 10-766-6411 |
| Brand | Cejn |