Cejn® Stainless Steel Hose Restraint W/ 12kN Working Load, 23-31/50"L
Write a Review
|
Questions & Answers (0)
Product Description
UHP hose restraints in stainless steel from 8-50mm. Check with an authorized CEJN distributor for availability and prices. Other connections and sealing material on request. Some part numbers may be subject to minimum order quantities. CEJN reserves the right to make changes without further notification. Thread connections are listed according to ISO standards. All measurements are in mm.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Weight | 1 |
| Diameter | 30-40 mm |
Product Details
| Material | Stainless Steel |
| Working Pressure Rating | 12 psi |
| Series | Series 951 |
| Manufacturers Part Number | 19-951-1196 |
| Brand | Cejn |