SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H

Delivered Fully Assembled

AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H

Item #: WB987205

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 20
  • 30
  • 33
  • 36
  • 48
  • 60
  • 72

30

  • 16
  • 18
  • 20
  • 24

16

Price: $503.00

$83.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

AERO Stainless Steel Instrument Table with Lower Shelf, 48"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 48"L x 24"W x 34"H

Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H

Lakeside® 8353 Stainless Steel Instrument Table with Shelf - 20"L x 16"W x 34"H

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Manual Dispenser for Foam Hand Soap/Sanitizer - White/Gray

AERO Stainless Steel Instrument Table with Lower Shelf, 60"L x 24"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 60"L x 24"W x 34"H

Blickman 7852SS Allen Two Shelf Utility Cart, 20"L x 16"W x 34"H

Blickman 7852SS Allen Two Shelf Utility Cart, 20"L x 16"W x 34"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Balt® Optional Glass Tray

Balt® Optional Glass Tray

Simplehuman® Stainless Steel Bullet Open Top Trash Can, 21 Gallon

Simplehuman® Stainless Steel Bullet Open Top Trash Can, 21 Gallon

Drive Medical 13035 Single Post Mayo Instrument Stand

Drive Medical 13035 Single Post Mayo Instrument Stand

Aero® STAINLESS STEEL MOBILE INSTRUMENT TABLE

Portable Stainless Steel Table is Built to Last!

These Stainless Steel Portable Tables are used in hospitals, surgical facilities and healthcare offices to store and transport delicate instruments. Fully welded 18 gauge series 300 stainless steel table top and 1.25" O.D. tubular stainless steel legs are designed to safely handle 300 lbs. of medical equipment. Medical cart rolls smoothly with 3" rubber swivel casters. Ships fully assembled.

Cameron Series Table features an 18 gauge stainless steel shelf for additional storage.

Weights & Dimensions

  • Wheel Diameter 3 in
  • Width 16 in
  • Length 30 in
  • Shelf Spacing 16 in
  • Weight Capacity 300 lbs
  • Height 34 in

Product Details

  • Leg Type Mobile
  • Description Stainless Steel Instrument Table
  • Assembly Required No
  • Number of Shelves 2
  • Type Instrument Table
  • Top Material Stainless Steel
  • Frame Color Family Silver
  • Brand Aero Manufacturing
  • Package Quantity 1
  • Series Cameron
  • Top Color Family Silver
  • Manufacturers Part Number CS-1630
  • Shape Rectangle
  • Color Family Silver
  • Wheel Type Rubber Swivel
  • Frame Material Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H

AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H

Item #: WB987205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H
    AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H
    AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H
    AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H
    AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H
    AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H
    AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H
    AERO Stainless Steel Instrument Table with Lower Shelf, 30"L x 16"W x 34"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant