Rice Lake 100mg Leaf Weights Weight, Stainless Steel, ASTM Class 5 - 12916
Write a Review
|
Questions & Answers (0)
Product Description
The smallest of stainless steel ASTM Class 5 weights available, Rice Lake's leaf weights are available in a vast array of milligram capacities. Ideal for use as reference standards to calibrate other weights or verify the calibration on high resolution micro balances.
PRICE
$28.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Width | 1/4 in |
| Height | 1/4 in |
| Weight | 100 lbs |
| Unit of Measurement | Milligrams |
Product Details
| Type | Leaf Weights |
| Class | ASTM Class 5 |
| Material | Stainless Steel |
| Manufacturers Part Number | 12916 |
| For Use With | Bench/Lab Scales |
| Brand | Rice Lake |