Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB239125A

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - Stainless Steel

Product Description
✓ Square-edge stainless steel worktop by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Mobile, adjustable-height C-channel legs

Global Industrial™ 60"W x 30"D Mobile Adjustable Height C-Channel Leg Workbench - Stainless Steel

Easily transport your workbench where you need it. 1-1/2" thick x 16 gauge Type 304 stainless steel top with standard square edge. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)

PRICE
$769.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
769.00
Buy 3+ units
729.00Save $40.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height36 - 43 in
Weight Capacity800 lbs
Wheel Diameter5 in
Top Thickness1-1/2 in
Nominal Height36 - 43 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
PowerNo
TypeMobile Open Base Workbench
ColorGray
Wheel TypeLocking
Adjustment TypeBolted Leg
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleC-Channel Leg
Mobile or StationaryMobile
MaterialSteel
Construction TypeUnassembled
Leg TypeAdjustable
Manufacturers Part Number239125A
Top Material304 Stainless Steel
BrandGlobal Industrial