Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ASI Global Partitions

Model # :WBB574440

MPN #: 40-5262560-2NS

ASI Global Partitions Stainless Steel Partition Door, 26" Satin, Left Out/Right In, Without Hardware

Product Description
ASI Global Partitions stainless steel partitions are virtually indestructible and retain their gleaming beauty indefinitely. The strength of #304 stainless steel is combined with a satin finish formed and bonded to a honeycomb core. The face sheets are held permanently in place by an interlocking strip welded at each corner. Stainless steel components are impervious to any substance. Even scratches caused by deliberate vandalism can be removed by buffing. The elegance of ASI Global Partitions stainless steel components complements any design scheme. Corners of doors are welded to each other and to the adjacent face sheets. Satin Stainless color finish. Dimensions: 25-3/5''W x 1''D x 28''H.

A new elevation to privacy in metal partitions. Integrated Privacy™ Partitions are engineered with built-in privacy and manufactured as one color matched unit. The result? Superior aesthetics and complete privacy without the need for any retrofitted components. Integrated Privacy™ Partitions feature Zero Sightline Components to conceal compartment. Now all Stainless and Powder Coated Steel partitions come standard with ASI's new Integrated Privacy™ System.

PRICE
$649.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-3/5 in
Depth1 in
Height28 in

Product Details

MaterialStainless Steel
DescriptionPartition Door (Left Out/Right In)
ColorSatin Stainless
Door TypeLeft Out/Right In
Manufacturers Part Number40-5262560-2NS
BrandASI Global Partitions