Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB2228576

MPN #: 2080P

SANI-LAV® 2080P Stainless Steel Paddle W/Perforated Blade, 48" long

Product Description
Constructed from heavy duty, type 304 stainless steel with an electropolished finish to enhance corrosion resistance, improve surface finish and ease of cleaning. Ideal for use with Meat, Dairy, Seafood, Poultry, Commercial Fishing, Material Handling, Agriculture, Chemical and Industrial Applications. Fully welded to ensure that there are no spaces where any particles can gather. Completely seamless with large radiuses that insure easy cleaning.

PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width4-3/4 in
Height1-1/2 in
Weight2 lbs
Handle Length38-1/4 in
Blade Length9-3/4 in
Blade Width4-3/4 in

Product Details

ColorSilver
Handle TypeStraight Bar
Temperature Range22/-30 C to 176/80 C °F
Material304 Stainless Steel
DescriptionStainless steel paddle with perforated blade
Manufacturers Part Number2080P
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNSF Standard 2 Food Equipment