Prevost Stainless Steel Safety Quick Release Coupling 1/2" Body w/ISO 6150 Profile & 1/2" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Guaranteed leak free performance to minimize energy costs. No hose whip two press release. 1/2" MNPT. CSM 11 rated for 165 CFM. Max working pressure 232psi. Streamlined valve and nitrile gasket.
PRICE
$129.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.93 in |
| Width | 1.25 in |
| Height | 1.25 in |
| Weight | 0.7 lbs |
| Nominal Flow Diameter | 1/2 in |
| Thread | 1/2 MNPT in |
Product Details
| Interchange | ISO 6150 |
| CFM | 165 CFM |
| Connection Configuration | 1/2 MNPT |
| Made in the USA | No |
| Material | Stainless Steel |
| Description | Stainless Steel Safety Quick Release Coupling With ISO 6150 Profile |
| Package Quantity | 1 |
| Max Operating PSI | 232 psi |
| Manufacturers Part Number | CSM 111253 |
| Brand | Prevost |