Vestil 4 Shelf, Stainless Steel Shelving Unit, 48"W x 18"D x 74"H, Brushed Silver
Write a Review
|
Questions & Answers (0)
Product Description
Provide easy access to stored items from all sides. High-quality stainless steel (type 304 with a #4 brushed finish) construction is ideal for the commercial or industrial use. Each model includes four (4) set screw adjustable shelves ideal for different height products. Shelves are 18 gauge thick and hold up to 600 pounds each (uniform load). Units ship knocked down and require assembly. Shelving kits include four shelves and hardware.
PRICE
$1,379.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 74 in |
| Weight Capacity | 2400 lbs |
| Gauge | 18 ga |
Product Details
| Type | Starter Unit |
| Shelf Capacity | 600 lbs |
| Color | Silver |
| Style | Open Shelving |
| Number of Shelves | 4 |
| Material | Stainless Steel |
| Manufacturers Part Number | SSS-1848 |
| Brand | Vestil |