High-quality stainless steel (type 304 with a #4 brushed finish) construction is ideal for the commercial or industrial use. Each model includes four (4) set screw adjustable shelves ideal for different height products. Shelves are 18 gauge thick and hold up to 600 pounds each (uniform load). Shelving kits include four shelves and hardware.
Vestil, Solid Stainless Steel Shelf, 36"W x 24"D, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$986.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 71 in |
| Weight Capacity | 600 lbs |
Product Details
| Type | Steel Shelf |
| Shelf Type | Shelving Kit |
| Shelf Capacity | 600 lbs |
| Color | Silver |
| Style | Shelving Kit |
| Material | Stainless Steel |
| Manufacturers Part Number | SSS-2436-SK |
| Shelf Style | Solid Shelf |
| Brand | Vestil |
Warranty
| Warranty | 1 Year Limited |