Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB186CP2

Nexel® S2436SS Stainless Steel Solid Shelf 36"W x 24"D

Product Description
Nexel® S2436SS Stainless Steel Solid Shelf 36"W x 24"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. NSF approved for wet or dry use.

Features:
  • 304 Stainless Steel
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited fifteen warranty against rust and corrosion


PRICE
$129.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 7 units
$129.95
Buy 8+ units
$125.95Save $4.00 (3%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Weight Capacity600 lbs

Product Details

Assembly RequiredNo
TypeWire Shelf
Shelf TypeFlat Solid
Shelf Capacity600 lbs
ColorSilver
ApplicationWet/Dry
FinishStainless Steel
MaterialSteel
DescriptionSolid
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

NSF CertifiedY