Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips

Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips

Item #: WB189571B

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $124.95 ea.
  • Buy 7+ $118.95 ea.

Quantity

Customers Also Viewed

Stainless Steel Wire Shelf
Customize your wire shelving units and add valuable storage space with this additional shelf. Global's top quality stainless steel wire shelving includes a Lifetime Limited Warranty against corrosion to endure moisture and temperature extremes. Shelves adjust without tools and align on numbered posts at 1" increments using 4 black plastic snap-on sleeves (included). Reinforced truss perimeter offer extra strength and greater shelf capacities. Open wire shelf helps minimize dust accumulation.

Product Details

  • Brand Nexel
  • Assembly Required Assembled
  • Warranty 1 yr
  • Material Stainless Steel
  • Shelf Type Wire
  • Color Family Silver

Weights & Dimensions

  • Width 18 in
  • Weight Capacity 600 lbs
  • Length 54 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Nexel® ESD Safe Ground Conversion Kit

$41.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips

Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips

Item #: WB189571B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips
    Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips
    Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips
    Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips
    Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips
    Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips
    Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips
    Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips
    Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips
    Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips
    Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips
    Nexel® Stainless Steel Wire Shelf 54 x 18 with Clips
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant